1-1/4"emt S.s.conn Ins

Item #: 0932012

Cat #: 803A

UPC: 018997803108

Company wide:
0 in stock
Features:with Insulated Throat, Concrete Tight, 1 1/4in Knockout, 2.023in Lengthx 1.935in Height, 60 Per Pack, Standard:ul, Csa, Size:1.25in, Material:zinc Diecast

Overview

Features:with Insulated Throat, Concrete Tight, 1 1/4in Knockout, 2.023in Lengthx 1.935in Height, 60 Per Pack, Standard:ul, Csa, Size:1.25in, Material:zinc Diecast
Also known as: 018997803108, 803A, ARL803A

Specifications

Diameter: 1 in
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated