EMT Set Screw Connector, 1 inch, Zinc Die Cast

Item #: 0932011

Cat #: 802A

UPC: 018997802101

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 1 inch, Zinc Die Cast, Concrete Tight, Insulated, For Use With EMT/IMC/Rigid Conduit

Overview

EMT Connector, Set Screw, 1 inch, Zinc Die Cast, Concrete Tight, Insulated, For Use With EMT/IMC/Rigid Conduit
Also known as: 018997802101, 802A, ARL802A

Specifications

Diameter: 1 in
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated