EMT Set Screw Connector, Insulated Throat, 1/2 Inch, Zinc Die Cast

Item #: 0932009

Cat #: 800A

UPC: 018997800107

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 1/2 Inch, Zinc Die Cast, Concrete Tight, Insulated, For Use With EMT/IMC/Rigid Conduit

Overview

EMT Connector, Set Screw, 1/2 Inch, Zinc Die Cast, Concrete Tight, Insulated, For Use With EMT/IMC/Rigid Conduit
Also known as: 018997800107, 800A, ARL800A

Specifications

Diameter: 1 in
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated