LED Exit Sign, 1.5W/9.6V. White/Red

Item #: 0931996

Cat #: LHQM LED R HO R0 M

UPC: 745976254728

Company wide:
0 in stock
Documents & Guides
Stencil Face, Single Face Plate With Extra Face Plate, Two 1.5W/9.6V White LED, White Housing, Red Letter, High-Output Option

Overview

Stencil Face, Single Face Plate With Extra Face Plate, Two 1.5W/9.6V White LED, White Housing, Red Letter, High-Output Option
Also known as: 745976254728, LHQM LED R HO R0 M, LITLHQMLEDRHOROM6

Specifications

Material: Thermoplastic
Color: White/Red
Wattage: 1.500
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.500
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED