Cast Junction Box, Explosionproof, Dust-Ignitionproof, 15 x 15 x 10", Aluminum

Item #: 0931992

Cat #: AJBEW101006QRP

UPC: 781381189262

$ 4637.28 EA
Company wide:
0 in stock
Documents & Guides
Cast Junction Box, Explosionproof, Dust-Ignitionproof, 15 x 15 x 10 Inch, Copper-Free Aluminum With Stainless Steel hardware

Overview

Cast Junction Box, Explosionproof, Dust-Ignitionproof, 15 x 15 x 10 Inch, Copper-Free Aluminum With Stainless Steel hardware

Explosionproof junction boxes are used where hazardous materials are handled or stored. These enclosures may be used for: Terminals, Splicing wires, Pull boxes, and Bus boxes.

Also known as: 781381189262, AJBEW101006QRP, APPAJBEW101006QRP

Specifications

Height: 15 in
Depth: 10 in
Width: 15 in
Material: Aluminum
IP/NEMA Rating: NEMA 7, NEMA 9
Height: 15 in
Width: 15 in
IP/NEMA Rating: NEMA 7, NEMA 9
Depth: 10 in
Material: Aluminum