Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0931989

Cat #: QHE2X32T8UNVISH

UPC: 046135494970

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, High Temperature, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High Note: Small Can, 90C Case Temp, Standard Case Qty: 10 *Sylvania Part # 49497*

Overview

Electronic Ballast, Fluorescent, High Efficiency, High Temperature, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High Note: Small Can, 90C Case Temp, Standard Case Qty: 10 *Sylvania Part # 49497*
Also known as: 046135494970, QHE2X32T8UNVISH, SYLQHE2X32T8UNVISH

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Volts AC Range: 120 - 277