Fixture Socket

Item #: 0931988

Cat #: BP15

UPC: 848070030790

Call for price
Company wide:
0 in stock
Documents & Guides
Fixture Socket w/ Terminal Protector for 6" Incandescent Housings

Overview

Fixture Socket w/ Terminal Protector for 6" Incandescent Housings
Also known as: 848070030790, BP15, ETEBP15

Specifications

Base: Medium Screw (E26)
Color: White
Base: Medium Screw (E26)
Color: White