Transformer, 1PH, 15KVA, 190/240 x 380/480V

Item #: 0931968

Cat #: TF279266S

UPC: 047503420966

$ 6166.87 EA
Company wide:
0 in stock
Documents & Guides
Transformer, 1-Phase, 15KVA, Primary: 190/208/220/240 x 380/416/440/480 Volts, Secondary: 120/240 Volts, NEMA 3R, Totally Enclosed Dry Type

Overview

Transformer, 1-Phase, 15KVA, Primary: 190/208/220/240 x 380/416/440/480 Volts, Secondary: 120/240 Volts, NEMA 3R, Totally Enclosed Dry Type

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out

Also known as: 047503420966, TF279266S, ACMTF279266S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 15kVA
Primary Voltage: 190/208/220/240, 380/416/440/480
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 190/208/220/240, 380/416/440/480
Volt Amps: 15kVA
Secondary Voltage: 120/240