Transformer, Dry Type, Distribution, 10KVA, Multi Volt, 1PH, NEMA 3R

Item #: 0931967

Cat #: TF252795S

UPC: 047503190609

$ 3963.50 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 10 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 10 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503190609, TF252795S, ACMTF252795S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 10kVA
Primary Voltage: 190/200/220, 380/400/416/440
Phase: 1
Volt Amps: 10kVA
Type: Dry Type Transformer
Primary Voltage: 190/200/220, 380/400/416/440