LED Emergency Light, Black

Item #: 0931966

Cat #: ELM2 LED B M12

UPC: 191723904864

$ 89.62 EA
Company wide:
0 in stock
Emergency Light, 120-277V, 2-Lamp, Adjustable Integrated LED Lamps, Black Housing, Includes 90 Minute Battery Backup, Black

Overview

Emergency Light, 120-277V, 2-Lamp, Adjustable Integrated LED Lamps, Black Housing, Includes 90 Minute Battery Backup, Black

Thermal plastic 6 V 12 W self contained emergency lighting unit, fully adjustable optics, LED, Black, SKU - 183NLM

Also known as: 191723904864, ELM2 LED B M12, LITELM2LBM12, Egress Lights, Black elm2, Bug eyes

Specifications

Color: Black
Wattage: 3
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Color: Black
Material: Thermoplastic
Volts AC Range: 120 - 277
Wattage: 3
Light Technology: LED