SAL 2139 YEL 4/0 CABLE

Item #: 0931832

Cat #: 2139

UPC:

Company wide:
0 in stock
Documents & Guides
SAL 2139 YEL 4/0 CABLE

Overview

SAL 2139 YEL 4/0 CABLE

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 2139, SAL2139

Specifications

Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Jacket: PVC
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Yellow