Light Engine, LED, Round, 2700K

Item #: 0931798

Cat #: 1050LRN0927

UPC: 662057482880

Company wide:
0 in stock
Documents & Guides
Light Engine, LED, Round, 2700K, Lumens: 900

Overview

Light Engine, LED, Round, 2700K, Lumens: 900
Also known as: 662057482880, 1050LRN0927, LOL1050LRN0927

Specifications

Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Temperature: 2700 (Warm White)
Light Technology: LED