This product has been discontinued.

Recessed Floor Box, 4-Gang, Depth: 3-1/2", Steel
Item #: 0931783
Cat #: RFB4E-OG
UPC: 786564079590
Company wide:
0
in stock
Discontinued
Documents & Guides
Recessed Floor Box, 4-Gang, Depth: 3-1/2 Inch, 3/4 - 2 Inch Conduit Openings, Steel
Overview
Recessed Floor Box, 4-Gang, Depth: 3-1/2 Inch, 3/4 - 2 Inch Conduit Openings, Steel
Also known as: 786564079590, RFB4E-OG, WMDRFB4EOG
Specifications
| Width: | 4 1/16 in |
| Depth: | 13 1/8 in |
| Material: | Steel |
| Gangs: | 4 |
| Diameter: | 1 13/32 in |
| Height: | 13 1/8 in |
| Width: | 4 1/16 in |
| Material: | Steel |
| Diameter: | 1 13/32 in |
| Depth: | 13 1/8 in |
| Gangs: | 4 |
| Height: | 13 1/8 in |