Weatherproof Outlet Box, 1-Gang, (4) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 0931676

Cat #: 30212

UPC: 095327302128

$ 10.41 EA
Company wide:
4 in stock
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302128, 30212, MUL30212

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 4
Gangs: 1
Threaded Outlet Diameter: 3/4 in