Breaker, Bolt On, 60A, 480/277VAC, 3P, Shunt Trip, 120/277VAC, 14kAIC

Item #: 0931649

Cat #: TEY360ST12

UPC: 783164196665

$ 2308.02 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 Volt AC

Overview

60 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 Volt AC
Also known as: 783164196665, TEY360ST12, ABBTEY360ST12

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 60
Mounting: Bolt On
Poles: 3
Amps: 60
Volts AC: 480, 277
Mounting: Bolt On