Lithonia Lighting ECR LED HO M6 LED Exit/Unit Combo, LED Lamp, 3.8

Item #: 0931646

Cat #: ECR LED HO M6

UPC: 784231874561

Company wide:
0 in stock
Documents & Guides
Lithonia Lighting ECR LED HO M6 LED Exit/Unit Combo, LED Lamp, 3.8 W Fixture, 120/277 VAC, EXIT Legend

Overview

Lithonia Lighting ECR LED HO M6 LED Exit/Unit Combo, LED Lamp, 3.8 W Fixture, 120/277 VAC, EXIT Legend

The Lithonia Lighting LITECRLEDHOM6 features a combination of emergency lighting unit and exit. Suitable for illuminating the path of egress and for marking the means of egress in accordance with Life Safety Code NFPA 101.

Also known as: 784231874561, ECR LED HO M6, LITECRLEDHOM6

Specifications

Material: Thermoplastic
Color: White/Red
Wattage: 3.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 3.800
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED