Integrated LED Exit/Unit Combo - Red

Item #: 0931616

Cat #: ECBR LED M6

UPC: 784231874912

$ 167.07 EA
Company wide:
23 in stock
Documents & Guides
Integrated LED Exit/Unit Combo: Red, Integrated LED light bar; 3 Watt, 120/277V, EXIT Legend

Overview

Integrated LED Exit/Unit Combo: Red, Integrated LED light bar; 3 Watt, 120/277V, EXIT Legend

Unique design combines an energy-efficient LED exit sign with an integrated LED emergency light bar, into one low-profile unit.

Also known as: 784231874912, ECBR LED M6, LITECBRLEDM6, Emergency exit light bar

Specifications

Type: Exit Sign
Wattage: 3
Material: Thermoplastic
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277
Type: Exit Sign
Material: Thermoplastic
Light Technology: LED
Wattage: 3
Color: White/Red
Volts AC Range: 120 - 277