C-h Ege3025ffg E 3p 25a 25ka Fixed

Item #: 0931531

Cat #: EGE3025FFG

UPC: 782116131396

$ 746.26 EA
Company wide:
0 in stock
Documents & Guides
E 3p 25a 25ka Fixed Thermal, Fixed Mag, Single Pack Bkr

Overview

E 3p 25a 25ka Fixed Thermal, Fixed Mag, Single Pack Bkr

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.

Also known as: 782116131396, EGE3025FFG, CUTEGE3025FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 25
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 25
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y