Dimmer, CFL/LED/Incandescent/Halogen, Taupe

Item #: 0931529

Cat #: DVSCCL-153P-TP

UPC: 027557003247

$ 41.52 EA
Company wide:
2 in stock
Documents & Guides
Diva Dimmer, 150 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish: Color: Taupe.

Overview

Diva Dimmer, 150 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish: Color: Taupe.

Diva C.L Dimmer - Satin Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in taupe

Also known as: 027557003247, DVSCCL-153P-TP, LUTDVSCCL153PTP

Specifications

Wattage: 600, 150
Color: Taupe
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, Halogen
Dimmable: Yes
Wattage: 600, 150
Volts AC: 120
Poles: 1
Light Technology: LED, Halogen
Color: Taupe
Mounting: Surface
Family / Style: Diva
Dimmable: Yes