LAMP 250W PULSE ST MH MOGUL ED28 M138 H7

Item #: 0931477

Cat #: LMH250PS

UPC: 019813010601

Company wide:
0 in stock
Documents & Guides
LAMP 250W PULSE ST MH MOGUL ED28 M138 H75 HORIZ AND /-75 DEG

Overview

LAMP 250W PULSE ST MH MOGUL ED28 M138 H75 HORIZ AND /-75 DEG
Also known as: 019813010601, LMH250PS, RABLMH250PS

Specifications

Type: Pulse Start
ANSI Code: M153/E, M138/E
Lumens: 25000
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Light Technology: HID
Type: Pulse Start
Lumens: 25000
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
ANSI Code: M153/E, M138/E
Base: Mogul Screw (E39)
Wattage: 250