STFE Elite Active Tracking Filter, 20A at 240VAC, 100 kHz to 50 MHz Bandwidth, 2 Wires, Metal

Item #: 0931476

Cat #: STFE200-24L

UPC: 783472029174

$ 1558.32 EA
Company wide:
0 in stock
SolaHD Active Tracking Filter, Series: STFE Elite, 20 Amp at 240 Volt AC Electrical Rating, 100 kHz to 50 MHz Bandwidth, 2 Wires, 1-Phase, 12 AWG Wire, 45000 Amp Peak Surge Current, Modes of Protection: L-N/L-G/N-G, <0.5 ns Normal Mode, < 5 ns Common Mode Response, LED Indicator, Class: Category A Ringwave (6 kV, 200 A, 100 kHz)/Category B Ringwave (6 kV, 500 A, 100 kHz), Environmental Conditions: -40 to 50 deg C Operating Temperature/0 to 95% Non-Condensing Relative Humidity, IP20 Enclosure, DIN Rail Mounting, Hardwired Terminal.

Overview

SolaHD Active Tracking Filter, Series: STFE Elite, 20 Amp at 240 Volt AC Electrical Rating, 100 kHz to 50 MHz Bandwidth, 2 Wires, 1-Phase, 12 AWG Wire, 45000 Amp Peak Surge Current, Modes of Protection: L-N/L-G/N-G, <0.5 ns Normal Mode, < 5 ns Common Mode Response, LED Indicator, Class: Category A Ringwave (6 kV, 200 A, 100 kHz)/Category B Ringwave (6 kV, 500 A, 100 kHz), Environmental Conditions: -40 to 50 deg C Operating Temperature/0 to 95% Non-Condensing Relative Humidity, IP20 Enclosure, DIN Rail Mounting, Hardwired Terminal.

SolaHD brand products by Emerson have been exclusively focused on providing total power quality throughout manufacturing facilities since 1915. During this time, production equipment and efficiencies have evolved beyond what was once thought possible; however, our commitment has remained the same. From service entrance to point-of-use, our SolaHD products are there to optimize production performance. We have stayed at the forefront of production technologies with power solutions designed exclusively for modern manufacturing’s sensitive computerized equipment, such as networks, sensors, PLCs and safety equipment. Our broad line of DIN rail power products save space and provide flexibility for modifications in the field or reconfigurations and faster installations.

Also known as: 783472029174, STFE200-24L, SOLSTFE20024L

Specifications

Mounting: DIN Rail
Amps: 20
Volts AC: 240
Mounting: DIN Rail
Volts AC: 240
Amps: 20