C-h Egf1nclat3 Current Transformers

Item #: 0931474

Cat #: EGF1NCLAT3

UPC: 786685120881

$ 837.99 EA
Company wide:
0 in stock
Gfi Sensor,5-10-30ma,mechanical Spst,nc,latching,120vac Pwr

Overview

Gfi Sensor,5-10-30ma,mechanical Spst,nc,latching,120vac Pwr
Also known as: 786685120881, EGF1NCLAT3, CUTEGF1NCLAT3

Specifications

Length: 1.5 in
Height: 3.880 in
Width: 2.500 in
Length: 1.5 in
Width: 2.500 in
Height: 3.880 in