26W, Triple-Tube, 5000K, GX24q-3 Base, Compact Fluorescent

Item #: 0931471

Cat #: TT2650

UPC: 031293492692

Company wide:
0 in stock
Documents & Guides
26 Watt, Triple-Tube, 5000K, GX24q-3 Base, Compact Fluorescent, 82 CRI

Overview

26 Watt, Triple-Tube, 5000K, GX24q-3 Base, Compact Fluorescent, 82 CRI
Also known as: 031293492692, TT2650, EIKTT2650

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Wattage: 26
Color Temperature: 5000 (Bright White)