Adapter EMT Steel Compression to FMC (Flex)

Item #: 0931465

Cat #: FLXEMT 75

UPC: 662364215027

$ 12.35 EA
Company wide:
248 in stock
Documents & Guides
Adapter EMT Steel Compression to FMC (Flex), 3/4" Trade Size, Alloy Steel Construction, Zinc Plated with Chromate Finish

Overview

Adapter EMT Steel Compression to FMC (Flex), 3/4" Trade Size, Alloy Steel Construction, Zinc Plated with Chromate Finish

American Fittings Adapter EMT to Flex fittings have a one piece construction with no need to take adapter apart to install and twists onto FMC without the use of a tool.

Also known as: 662364215027, FLXEMT 75, AMFFLXEMT75

Specifications

Diameter: 3/4 in
Material: Alloy Steel
Finish: Zinc Plated
Insulation: Non-Insulated
Diameter: 3/4 in
Finish: Zinc Plated
Material: Alloy Steel
Insulation: Non-Insulated