BUSS LPN-RK-35SP LOW PEAK DUAL ELEM

Item #: 0931393

Cat #: 10XHHWCSOLBLAX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-10-BLACK-SOLID-CU 2500FT

Overview

XHHW-10-BLACK-SOLID-CU 2500FT
Also known as: 10XHHWCSOLBLAX2500

Specifications

Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Color: Black
Conductors: 1
Stranding: Solid