Transformer, Automation, .5KVA, 240/480VAC Input, 120/240VAC Output

Item #: 0931392

Cat #: HSS1F500B

UPC: 783472000418

Company wide:
0 in stock
Documents & Guides
.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel

Overview

.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel

Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).

Also known as: 783472000418, HSS1F500B, SOLHSS1F500B

Specifications

Mounting: Surface
Phase: 1
Material: Stainless Steel
Volt Amps: 500
Amps Range: 1.040 - 2.080
Mounting: Surface
Material: Stainless Steel
Amps Range: 1.040 - 2.080
Phase: 1
Volt Amps: 500