3" Meyer Hub With Lay-In Lug

Item #: 0931332

Cat #: AH300BGL

UPC: 66236402834

$ 260.47 EA
Company wide:
0 in stock
Documents & Guides
3" Steel Alloy Meyer Hub With Lay-In Lug, Water Tight

Overview

3" Steel Alloy Meyer Hub With Lay-In Lug, Water Tight
Also known as: 66236402834, AH300BGL, AMFAH300BGL

Specifications

Diameter: 3 in
Material: Steel Alloy
Diameter: 3 in
Material: Steel Alloy