Fluorescent Lamp, Coated, T12, 48", 40W, 4100K

Item #: 0931327

Cat #: 30083

UPC: 726585300839

Company wide:
0 in stock
Documents & Guides
Lamp, Shatter-Resistant, Fluorescent, 40 Watts, 2600 Initial Lumens, 4100 K, 89 CRI, T12 Bulb, Medium Bi-Pin (G13) Base, 24000 Avg Life Hrs., Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, 40 Watts, 2600 Initial Lumens, 4100 K, 89 CRI, T12 Bulb, Medium Bi-Pin (G13) Base, 24000 Avg Life Hrs., Copolymer Coating
Also known as: 726585300839, 30083, SHA30083

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 40
Lumens: 2250
Length: 4 ft, 48 in
Color Rendering Index (CRI): 89
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 2250
Color Rendering Index (CRI): 89
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 40
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)