Small Angle Grinder

Item #: 0931319

Cat #: DWE4011

UPC: 885911278799

Company wide:
0 in stock
Documents & Guides
Grinder, Small Angle, Wheel Diameter: 4-1/2", No Load RPM: 12000, Voltage: 120 AC, Current: 70 Amps, Weight: 3.9 lbs, Power: 850W, Includes: 2-Position Side Handle, Key-less Adjustable Guard, Wrench.

Overview

Grinder, Small Angle, Wheel Diameter: 4-1/2", No Load RPM: 12000, Voltage: 120 AC, Current: 70 Amps, Weight: 3.9 lbs, Power: 850W, Includes: 2-Position Side Handle, Key-less Adjustable Guard, Wrench.

The DWE4011 4-1/2" Small Angle Grinder with One-Touch™ Guard has a powerful 7 Amp motor for fast material removal. One-Touch™ Guard eliminates the need for a tool to adjust the guard location.

Also known as: 885911278799, DWE4011, DEWDWE4011

Specifications

Amps: 70
Volts AC: 120
Amps: 70
Volts AC: 120