Tool Box, Flat Top

Item #: 0931300
Cat #: DWST17807
UPC: 076174712155
$ 25.54 EA
Company wide:
3 in stock
Documents & Guides
Tool Box, Flat Top, HxWxL: 13" x 6.375" x 17.25", Weight: 3.96 lbs, Capacity: 66 lbs., Color: Black

Overview

Tool Box, Flat Top, HxWxL: 13" x 6.375" x 17.25", Weight: 3.96 lbs, Capacity: 66 lbs., Color: Black
A rugged and durable tool box, the TSTAK® deep box easily fits cordless and corded power tools as well as accessories and attachments with ease. Ultra durable and ultra portable, the TSTAK® deep box is the professional alternative to the standard "tool box". Part of the TSTAK® storage system, all TSTAK® storage boxes and containers can easily be stacked and attached for quick organization and storage in the shop, or on the job site.
Also known as: 076174712155, DWST17807, DEWDWST17807

Specifications

Product Height: 13 in
Color: Black
Product Width: 6.375 in
Length: 17.250 in
Product Height: 13 in
Product Width: 6.375 in
Color: Black
Length: 17.250 in

Customer Reviews

No reviews for this product
(0)