Metal Halide Ballast, Pulse Start, 400W, 120/480V

Item #: 0930984

Cat #: 71A6042-001D

UPC: 781087082638

Company wide:
0 in stock
Documents & Guides
400 Watt, Metal Halide Ballast, Pulse Start, 120/480V, ANSI Code: M135/M155/M172. Includes: Dry Film Capacitor and Bracket Kit.

Overview

400 Watt, Metal Halide Ballast, Pulse Start, 120/480V, ANSI Code: M135/M155/M172. Includes: Dry Film Capacitor and Bracket Kit.
Also known as: 781087082638, 71A6042-001D, ADV71A6042001D

Specifications

ANSI Code: M155, M172, M135
Type: Pulse Start
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Volts AC: 480, 120
Wattage: 400
Light Technology: HID
ANSI Code: M155, M172, M135
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Wattage: 400
Type: Pulse Start
Volts AC: 480, 120
Light Technology: HID