Syspend 281-Max Rotation Limiter, .39x.39x.39, Gloss, Steel

Item #: 0930972

Cat #: S2MRL

UPC: 783510188320

$ 41.18 EA
Company wide:
0 in stock
For limiting the rotation of joints or couplings which rotate 300 degrees in 13.7-degree increments. This Syspend 281-Max Rotation Limiter, S2MRL item measures .39x.39x.39 inches with a material of Steel finish Gloss.

Overview

For limiting the rotation of joints or couplings which rotate 300 degrees in 13.7-degree increments. This Syspend 281-Max Rotation Limiter, S2MRL item measures .39x.39x.39 inches with a material of Steel finish Gloss.

Use a nVent HOFFMAN HOFS2MIJ Intermediate Joint to join two horizontal tubes together for a longer run. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes two removable cable access covers, installation instructions, gaskets and tube setscrews. Use of the Intermediate Joint reduces the system load capacity to 179 lb. (81.2 kg) at 3.3 ft. (1 m).

Also known as: 783510188320, S2MRL, HOFS2MRL

Features & Benefits

  • Kit includes ten steel balls and plug
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Width: 0.390 in
Material: Aluminum
Depth: 0.390 in
Height: 0.390 in
Width: 0.390 in
Depth: 0.390 in
Material: Aluminum
Height: 0.390 in