
Molded Plate, Beige, Multi-Mode, OM1, Duplex LC, 12 Fibers
Item #: 0930969
Cat #: 5F100-2IL
UPC: 078477583937
$ 115.58 EA
Company wide:
0
in stock
Documents & Guides
Adapter Plate, Opt-X, MM (OM1), (6) Duplex LC Adapters (Beige), Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Beige.
Overview
Adapter Plate, Opt-X, MM (OM1), (6) Duplex LC Adapters (Beige), Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Beige.
Injection Molded Adapter Plate, Opt-X 6-Pack Duplex LC OM1, 12- Fiber, Beige
Also known as: 078477583937, 5F100-2IL, LEV5F1002IL
Specifications
| Color: | Beige |
| Type: | Duplex, Multimode |
| Number of Ports: | 12 |
| Connector Type: | LC |
| Color: | Beige |
| Number of Ports: | 12 |
| Type: | Duplex, Multimode |
| Connector Type: | LC |