6" Trim, White Baffle, White Trim

Item #: 0930965

Cat #: 693WB

UPC: 080083634323

$ 53.48 EA
Company wide:
32 in stock
6 Inch Trim, White Baffle, White Trim

Overview

6 Inch Trim, White Baffle, White Trim

693 Series LED trims are 6-inch aperture micro-step baffles offered in White (Matte White), Black, Satin Nickel, and Tuscan Bronze. The white and black baffles feature matte white finish flange, the Satin Nickel baffle a Satin Nickel flange, and the Tuscan Bronze baffle a Tuscan Bronze flange. The precision spun aluminum micro-step baffle delivers the functionality of a baffle in reduced aperture brightness, as well as excellent optical performance. The 693 baffles may be used in most standard height 6-inch aperture recessed housings; Halo, All-Pro, and more (refer to ML56 LED Light Module specifications for details).

Also known as: 080083634323, 693WB, HAL693WB

Specifications

Color: White
Diameter: 6 in
Light Technology: LED
Color: White
Light Technology: LED
Diameter: 6 in