1" Orange EMT Conduit, 10' Length

Item #: 0930948

Cat #: 1EMTORANGE

UPC: 091111018329

$ 2.39 FT
Company wide:
0 in stock
1 Inch Orange EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch Orange EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: 091111018329, 1EMTORANGE

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel