
Heat Exchanger, 115V, 33" x 15.7" x 8.1"
Item #: 0930943
Cat #: TX332816100
UPC: 783510188566
$ 4388.06 EA
Company wide:
0
in stock
Documents & Guides
Heat Exchanger, 115V, 50/60Hz, 33 x 15.7 x 8.1 Inch, Steel/Light Gray
Overview
Heat Exchanger, 115V, 50/60Hz, 33 x 15.7 x 8.1 Inch, Steel/Light Gray
nVent Hoffman’s ClimaGuard Outdoor Heat Exchangers offer reliable closed-loop cooling while sealing out harsh environments including temperature extremes, dirt, dust, corrosive elements and wind-driven rain. This robust heat exchanger features a double-crimped and dip-sealed core, allowing efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Outdoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface- or recess-mounted to an enclosure with no loss of enclosure integrity.
Also known as: 783510188566, TX332816100, HOFTX332816100
Features & Benefits
- Unique counterflow aluminum core for high efficiency and high performance heat transfer
- Engineered for temperature extremes, corrosive environments and wind driven rain
- Models for 24 VDC, 48 VDC, 115 VAC and 230 VAC power supplies
- Variable speed blowers standard on DC powered units for quiet running
- Filterless design for low maintenance and easy cleaning
- Painted galvanized or stainless steel sheet-metal cover for rugged factory and outdoor environments
- Easy-mount flanges for simple installation
- Surface or recessed mount capable
- Every unit functionally tested before shipping
- Mounting hardware, gaskets and user manual furnished with the unit
Specifications
| Mounting: | Panel |
| Color: | Gray |
| Height: | 33 in |
| Material: | Steel |
| Depth: | 8.100 in |
| Width: | 15.700 in |
| IP/NEMA Rating: | NEMA 12 |
| Mounting: | Panel |
| Height: | 33 in |
| Depth: | 8.100 in |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Width: | 15.700 in |