Corner Angle Fitting, 90°, 2-Hole, Steel

Item #: 0930940

Cat #: B230ZN

UPC: 781011522933

$ 3.04 EA
Company wide:
2,174 in stock
Documents & Guides
Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 Inch, Material: Steel. Finish: Zinc Plated.

Overview

Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 Inch, Material: Steel. Finish: Zinc Plated.
Also known as: 781011522933, B230ZN, BLIB230ZN

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole