3 Light Foyer Pendant, Antique Bronze

Item #: 0930931

Cat #: P3474-20

UPC: 785247136780

$ 486.67 EA
Company wide:
0 in stock
Three Light Foyer Pendant, 18 Inch x 18 Inch x 24 Inch, Antique Bronze Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Foyer Pendant, 18 Inch x 18 Inch x 24 Inch, Antique Bronze Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Three-light hall and foyer fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.

Also known as: 785247136780, P3474-20, PROP347420

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Shape: A19 (Arbitrary)
Material: Steel
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Material: Steel
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Standards: California Proposition 65