CIR 8812-3RHSNK HC WW 8X8X12

Item #: 0930883

Cat #: 8812-3RHS NK

UPC: 782051662290

$ 271.21 EA
Company wide:
0 in stock
Documents & Guides
CIR 8812-3RHSNK HC WW 8X8X12

Overview

CIR 8812-3RHSNK HC WW 8X8X12
Also known as: 782051662290, 8812-3RHS NK, CIR88123RHSNK

Specifications

Length: 120 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R