CIR 8860-3RHSNK HC WW 8X8X60

Item #: 0930881

Cat #: 8860-3RHS NK

UPC: 782051657739

$ 728.58 EA
Company wide:
0 in stock
Documents & Guides
CIR 8860-3RHSNK HC WW 8X8X60

Overview

CIR 8860-3RHSNK HC WW 8X8X60
Also known as: 782051657739, 8860-3RHS NK, CIR88603RHSNK

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R