CIR 88120-3RHSNK HC WW 8X8X12

Item #: 0930879

Cat #: 88120-3RHS NK

UPC: 782051640786

$ 1518.57 EA
Company wide:
0 in stock
Documents & Guides
CIR 88120-3RHSNK HC WW 8X8X12

Overview

CIR 88120-3RHSNK HC WW 8X8X12
Also known as: 782051640786, 88120-3RHS NK, CIR881203RHSNK

Specifications

Length: 120 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R