B-LINE 88-3RHSL-SIDE HC WW ELBOW SI

Item #: 0930875

Cat #: 88-3RHSL SIDE

UPC: 782051640847

$ 390.23 EA
Company wide:
0 in stock
Documents & Guides
CIR 88-3RHSLSIDE HC WW ELBOW

Overview

CIR 88-3RHSLSIDE HC WW ELBOW
Also known as: 782051640847, 88-3RHSL SIDE, CIR883RHSLSIDE

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R