CIR 88-3RHSENK HC WW END 8X8

Item #: 0930872

Cat #: 88-3RHSENK

UPC: 782051657807

$ 70.64 EA
Company wide:
0 in stock
Documents & Guides
CIR 88-3RHSENK HC WW END 8X8

Overview

CIR 88-3RHSENK HC WW END 8X8
Also known as: 782051657807, 88-3RHSENK, CIR883RHSENK

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in