70A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0930851

Cat #: JJS-70

UPC: 051712628709

$ 87.32 EA
Company wide:
66 in stock
Documents & Guides
70 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

70 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Very fast-acting, current-limiting 300 V (JJN) and 600 V (JJS) Class T fuse. Series combination ratings with branch circuit breakers allows broad range of coverage, independent of breaker manufacturer. Current limitation for non-inductive circuits provides Class T current-limiting response to maximum ground fault and shortcircuit conditions

Also known as: 051712628709, JJS-70, BUSJJS70

Specifications

Class: T
Amps: 70
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 70
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA