LED Vaporproof Fixture, 26 Watt, 2004 Lumen, 4900K, 100V-277V

Item #: 0930811

Cat #: VXLED26DG

UPC: 019813032924

$ 452.93 EA
Company wide:
0 in stock
Documents & Guides
LED Vaporproof Fixture, Ceiling Mount, 26 Watt, 2004 Lumen, 4900K, 68 CRI, 100V-277 Volt, Die Cast Guard, Frosted Globe,

Overview

LED Vaporproof Fixture, Ceiling Mount, 26 Watt, 2004 Lumen, 4900K, 68 CRI, 100V-277 Volt, Die Cast Guard, Frosted Globe,

The RAB RABVXLED26DG is a high performance 26W LED Vaporproof fixture. A classic design with cutting edge LED technology.

Also known as: 019813032924, VXLED26DG, RABVXLED26DG

Specifications

Wattage: 26
Color: Frosted
Type: Jelly Jar
Light Technology: LED
Wattage: 26
Type: Jelly Jar
Color: Frosted
Light Technology: LED