Meter Stack, 125A, Residential, 4 Socket, 3-Phase in, 1-Phase Out

Item #: 0930782

Cat #: 1MM412RRLB

UPC: 786849052232

$ 842.06 EA
Company wide:
0 in stock
Documents & Guides
Residential Meter Stack Module, 4 Jaw, Horn Bypass, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4 Meter Sockets, 120/240V, 125 AMP Socket Rating, 400 AMP Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, 4 Jaw, Horn Bypass, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4 Meter Sockets, 120/240V, 125 AMP Socket Rating, 400 AMP Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786849052232, 1MM412RRLB, CUT1MM412RRLB

Specifications

Sockets: 4
Amps: 125, 800
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Sockets: 4
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Phase: 1
Jaws: 4