H/O LED Pole-Top Area Light, 50K, WH

Item #: 0930767

Cat #: ALED5T78W

UPC: 019813039220

$ 921.48 EA
Company wide:
0 in stock
Documents & Guides
High Output LED Pole-Top Area Light With IES Type V Circular Distribution, 78 Watt, 64 CRI, 7021 Lumens, Color Temperature: 5000K, 100,000 Hr. Lifespan, White Finish

Overview

High Output LED Pole-Top Area Light With IES Type V Circular Distribution, 78 Watt, 64 CRI, 7021 Lumens, Color Temperature: 5000K, 100,000 Hr. Lifespan, White Finish

High output LED pole top area light with IES type V circular distribution. Wide and uniform 360 degree pattern ideal for large outdoor areas such as parking lots, corporate parks, and retail settings.

Also known as: 019813039220, ALED5T78W, RABALED5T78W

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Lumens: 7000
Color Rendering Index (CRI): 64
Color: White
Light Technology: LED
Wattage: 78
Lumens: 7000
Color: White
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 64
Light Technology: LED