Inductive Proximity Sensor

Item #: 0930735

Cat #: E55CAL12A2

UPC: 782113888026

$ 579.73 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Shielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 2-Wire, 20-250 Vac/dc, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Shielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 2-Wire, 20-250 Vac/dc, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output
Also known as: 782113888026, E55CAL12A2, CUTE55CAL12A2

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC Range: 20 - 250
Volts DC Range: 20 - 250