660W Porcelain Medium Base Sign Receptacle

Item #: 0930726

Cat #: 90-425

UPC: 045923904257

Company wide:
0 in stock
Documents & Guides
Two Piece Medium Base Porcelain Sign Receptacle; Screw Terminals; 1-1/2" Height; 1-3/4" Diameter; 660W; 250V

Overview

Two Piece Medium Base Porcelain Sign Receptacle; Screw Terminals; 1-1/2" Height; 1-3/4" Diameter; 660W; 250V
Also known as: 045923904257, 90-425, SAT90425

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250