Quick Connect Plug, SPT1, Black

Item #: 0930722

Cat #: 90-1522

UPC: 045923915222

Company wide:
0 in stock
Documents & Guides
Quick Connect Plug; Black Finish; Polarized; 18/2-SPT-1; 6A; 125V

Overview

Quick Connect Plug; Black Finish; Polarized; 18/2-SPT-1; 6A; 125V
Also known as: 045923915222, 90-1522, SAT901522

Specifications

Color: Black
Volts AC: 125
Color: Black
Volts AC: 125